2 in. M170 LL Bronze Water Meter
2 in. M170 LL Bronze Water Meter
Product Details
Product Details
- Wide flow range
- Easily maintained without removing from line
- Durable components for minimal maintenance
- Wide range of compatible accessories
- The badger meter recordall (RCDL) positive displacement meters are one of the most cost effective methods in metering industrial fluids
- The RCDL meter has a simple, efficient design for high accuracy and repeatability over the entire meter flow range
- For use in measurement of potable cold water in residential, commercial and industrial services where flow is in one direction only
- 150 psi maximum pressure
Documents
Specifications
- AWWA:
- AWWA C-700
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 170 gpm
- Height:
- 8 in
- Length:
- 15-1/4 in
- Material:
- Bronze Alloy
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Positive Displacement Meter
- Waterworks Application:
- Water
- Weight:
- 30 lb