2in. M170 LL Bronze Water Meter Red Rubber
2in. M170 LL Bronze Water Meter Red Rubber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Products sold in select areas only - please contact your local branch for availability in your area
- Direct magnetic drive
Documents
Specifications
- AWWA:
- AWWA C-700
- Color Finish Name:
- Red
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in x 2 in
- Flow Rate:
- 100 gpm
- Height:
- 8 in
- Length:
- 17 in
- Material:
- Cast Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Single Jet
- Waterworks Application:
- Water