This product requires certification to purchase.

3 in. Bronze Plate Strainer Round Flanged

You last purchased this on
 
Badger Meter

3 in. Bronze Plate Strainer Round Flanged

  • Fast #
  • Part #BSTPLN
  • Item #921721
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Badger Meter

3 in. Bronze Plate Strainer Round Flanged

  • Fast #
  • Part #BSTPLN
  • Item #921721
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Badger meter plate strainers exceed AWWA standards with an effective screening area to minimize flow restrictions to meters
  • The straining area is double the inlet to turbo and compound meter cases
  • These strainers also reduce turbine rotor bearing loading and resultant wear to maintain and extend accurate meter registration, by minimizing velocity profile distortion caused by changes in pipe direction or valving
  • For added flexibility, these strainers are compatible with all makes of meters
  • The rubber head O-ring or gasket is reusable, which reduces replacement part cost
  • The screen is removable to clean the strainer in the service line
  • All sizes have a drain plug incorporated
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Bronze, Rubber, Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Product Type:
Plate Strainer
Weight:
22 lb