3 x 3 in. Compound Water Meter
3 x 3 in. Compound Water Meter
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-700, AWWA C-710
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in x 3 in
- Flow Rate:
- 170 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Positive Displacement Meter