3 x 3 in. Cast Bronze Water Meter
3 x 3 in. Cast Bronze Water Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compatible with Badger Meter ORION family of endpoints and other manufacturer approved technologies
- Direct coupled turbine based on an exclusive “floating rotor” design that reduces bearing friction and associated wear and tear
- Low pressure loss for improved system efficiency
- Permanently sealed, tamper-resistant register or encoder
- Integral strainer helps protect your system from damaging debris and related downtime
- Recordall Turbo series meters are designed for cold water, commercial and industrial applications where flows are consistent medium to high flows
- Tamper-Proof
- 150 psi maximum pressure
Specifications
- AWWA:
- AWWA C-701
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 550 gpm
- Height:
- 8-11/16 in
- Length:
- 12 in
- Material:
- Bronze Alloy
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- Waterworks Application:
- Irrigation
- Weight:
- 31 lb