This product requires certification to purchase.

8 x 8 in. Fire Series Water Meter Assemblies

You last purchased this on
 
Badger Meter

8 x 8 in. Fire Series Water Meter Assemblies

  • Fast #
  • Part #BFSAAXORION
  • Item #3804301
  • Manufacturer Part #FSAAXORION
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Badger Meter

8 x 8 in. Fire Series Water Meter Assemblies

  • Fast #
  • Part #BFSAAXORION
  • Item #3804301
  • Manufacturer Part #FSAAXORION
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
AWWA:
AWWA C-703
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in x 8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Positive Displacement Meter