2 x 2 in. Cold Water Disc Meter
Recordall® 2 x 2 in. Cold Water Disc Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI C700
- AWWA:
- AWWA C-700
- Collection:
- Recordall®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in x 2 in
- Flow Rate:
- 100 gpm
- Height:
- 8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15-1/4 in
- Material:
- Plastic, Cast Bronze, Alloy, Stainless Steel
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Product Type:
- Meter
- Waterworks Application:
- Water
- Width:
- 9-1/2 in