16 in. Toilet Seat Band (Case of 1000)
16 in. Toilet Seat Band (Case of 1000)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Provides a signal to guests that toilet is clean and sanitary
- Paper band is durable with extra wet strength
Specifications
- Color Finish Name:
- Blue, White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16 in
- Material:
- Paper
- Package Quantity:
- Case of 1000
- Width:
- 1-1/2 in