Package Quantity Info:
Each: 1 Stick: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3 in
- Length:
- 20 ft
- Material:
- Iron
- Product Type:
- Hanger Material
- Thickness:
- 0.25 in
- Width:
- 3 in