This product requires certification to purchase.

5 in. Spool Type Pitless Unit

You last purchased this on
 
Baker Manufacturing

5 in. Spool Type Pitless Unit

  • Fast #
  • Part #B6PS45BNS4C0
  • Item #1605178
  • Manufacturer Part #6PS45BNS4C0
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baker Manufacturing

5 in. Spool Type Pitless Unit

  • Fast #
  • Part #B6PS45BNS4C0
  • Item #1605178
  • Manufacturer Part #6PS45BNS4C0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
6 ft
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
UL Listed:
No