6 in. Cast Iron Well Cap
6 in. Cast Iron Well Cap
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cap is a two-piece Cast Iron cap that features a Neoprene o-ring seal on the well
- The top of the cap removes for easy well servicing
- Standard WE1-series cap attaches to steel or PVC well casing with three square head bolts
- All models have two large screened vent areas
- Vermin resistant
Documents
Specifications
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Cast Iron