This product requires certification to purchase.

2 ft. Brass, Ductile Iron and Plastic FIPT x MHT Compliant Not Certified Yard Hydrant

You last purchased this on
 
Baker Manufacturing

Monitor® Magnum 2 ft. Brass, Ductile Iron and Plastic FIPT x MHT Compliant Not Certified Yard Hydrant

  • Fast #
  • Part #B2WHMB75LF
  • Item #4707409
  • Manufacturer Part #2WHMB75LF
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baker Manufacturing

Monitor® Magnum 2 ft. Brass, Ductile Iron and Plastic FIPT x MHT Compliant Not Certified Yard Hydrant

  • Fast #
  • Part #B2WHMB75LF
  • Item #4707409
  • Manufacturer Part #2WHMB75LF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

Collection:
Monitor® Magnum
Depth:
2 ft
End Connection 1:
FIPT
End Connection 2:
MGHT
End Connections:
FIPT x MGHT
Flow Rate:
25 gpm
Lead Law Compliance Level:
Compliant Not Certified
Material:
Brass, Ductile Iron, Plastic
Material Type:
Acetal
Pressure - Maximum:
125 psi
Valve Body Material:
Brass
Valve Size:
1 in x 3/4 in