This product requires certification to purchase.

2 ft. Brass, Ductile Iron and PVC NPT x Hose Yard Hydrant

You last purchased this on
 
Baker Manufacturing

Monitor® Magnum 2 ft. Brass, Ductile Iron and PVC NPT x Hose Yard Hydrant

  • Fast #
  • Part #B2WHMB
  • Item #1797888
  • Manufacturer Part #2WHMB
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baker Manufacturing

Monitor® Magnum 2 ft. Brass, Ductile Iron and PVC NPT x Hose Yard Hydrant

  • Fast #
  • Part #B2WHMB
  • Item #1797888
  • Manufacturer Part #2WHMB
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Head has padlock hole. Head bolts are hardened steel, linkage works on unthreaded shank
  • Collar is cast iron, tamper resistant stainless steel hex socket screw, easy to loosen
  • No packing, no adjustment required
  • Plunger is a pressure balanced design made of acetal thermoplastic
  • The plunger is threaded to the wet pipe
  • Requires Certification

Documents


Specifications

Collection:
Monitor® Magnum
Depth of Trench:
2 ft
End Connection 1:
NPT
End Connection 2:
GHT
End Connections:
NPT x GHT
Flow Rate:
25 gpm
Height:
1/8 in
Material:
Brass, Ductile Iron, Plastic
Material Type:
PVC
Recommended Valve Application:
Water
Valve Size:
3/4 in