Arch Bell Button in Satin Nickel
Arch Bell Button in Satin Nickel
Product Details
Product Details
- Includes installation hardware
- Illuminated button for easy detection at night
- Requires low voltage electrical
Documents
Specifications
- Brand Model Compatibility:
- Baldwin
- CE Approved:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1/2 in
- Length:
- 3 in
- Material:
- Brass
- Width:
- 1-3/5 in