This product requires certification to purchase.

Ball Catch Latch in Polished Nickel

You last purchased this on
 
Baldwin

Ball Catch Latch in Polished Nickel

  • Fast #
  • Part #B0425140
  • Item #7783871
  • Manufacturer Part #0425.140
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin

Ball Catch Latch in Polished Nickel

  • Fast #
  • Part #B0425140
  • Item #7783871
  • Manufacturer Part #0425.140
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable ball catch is perfect for use on louvered, bi-folding, accordion, closet, and light to medium service doors
  • 1" x 2.125"
  • Comes equipped with a dual adjustment ball bearing catch for perfect tension
  • Reminiscent of the finest silver, our polished nickel finish is nickel-plated brass for a dazzling look
  • Baldwin Hardware has a rich tradition of high-quality, master craftsmanship, solid brass products
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/4 in
Door Hardware Type:
Latch
Lock Type:
Ball Catch
Material:
Brass
Weight:
1.5 lb