Full Dummy Door Knob in Satin Nickel
Contemporary™ Full Dummy Door Knob in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Accommodates door thickness: 1-3/8" - 2"
- Cross bore: 2-1/8"
- Edge bore for latch: 1"
- Easy-to-install spring assisted chassis for optimal operational strength
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Contemporary™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Forged Brass
- Handle Type:
- Knob
- Height:
- 2-3437/10000 in
- Material:
- Brass
- Security Grade:
- 2
- Shape:
- Square
- Thickness:
- 2 in
- UL Listed:
- No
- Width:
- 2-3437/10000 in