This product requires certification to purchase.

Privacy Door Knob in Satin Nickel

You last purchased this on
 
Baldwin

Crystal Privacy Door Knob in Satin Nickel

  • Fast #
  • Part #B9BR3532131
  • Item #7236306
  • Manufacturer Part #9BR3532-131
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin

Crystal Privacy Door Knob in Satin Nickel

  • Fast #
  • Part #B9BR3532131
  • Item #7236306
  • Manufacturer Part #9BR3532-131
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Accommodates door thickness: 1-3/8" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Privacy function knobs feature push-button locking
  • Easily unlock the door by turning the knob
  • Manual unlocking is not required
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited lifetime mechanical warranty
  • Limited 25 year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Residential
Brand Model Compatibility:
Baldwin
Collection:
Crystal
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-29/32 in
Handle Material:
Forged Brass
Handle Type:
Knob
Security Grade:
2
Thickness:
2 in
UL Listed:
No
Width:
2-3/16 in