Privacy Door Knob in Venetian Bronze
Crystal Privacy Door Knob in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
- Accommodates door thickness: 1-3/8" - 2"
- Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
- Privacy function knobs feature push-button locking
- Easily unlock the door by turning the knob
- Manual unlocking is not required
- Easy-to-install spring assisted chassis for optimal operational strength
- Limited lifetime mechanical warranty
- Limited 25 year finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Crystal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-29/32 in
- Handle Material:
- Forged Brass
- Handle Type:
- Knob
- Height:
- 2-3/16 in
- Material:
- Brass, Crystal
- Security Grade:
- 2
- Shape:
- Round
- Thickness:
- 2 in
- UL Listed:
- No
- Width:
- 2-3/16 in