This product requires certification to purchase.

Grip Keyed Entry and Single Point Handle Set in Satin Black

You last purchased this on
 
Baldwin

Elizabeth Grip Keyed Entry and Single Point Handle Set in Satin Black

  • Fast #
  • Part #B9BR1841088
  • Item #9537996
  • Manufacturer Part #9BR1841-088
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin

Elizabeth Grip Keyed Entry and Single Point Handle Set in Satin Black

  • Fast #
  • Part #B9BR1841088
  • Item #9537996
  • Manufacturer Part #9BR1841-088
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Comes with 2 keys
  • Handleset Deadbolt ANSI/BHMA Grade 2 certified
  • 1 in. deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • A versatile finish featuring a deep solid matte black over sanded brass brings a sense of history to country looks and a sense of drama to more contemporary designs
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Doors
Collection:
Elizabeth
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Door Hardware Type:
Handle Set
Handle Material:
Metal
Handle Type:
Grip
Height:
17-1/2 in
Lock Type:
Keyed Entry, Single Point
Material:
Brass
Security Grade:
2
Thickness:
2 in
Weight:
9 lb