Passage Door Knob in Venetian Bronze
Ellipse™ Passage Door Knob in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
- Accommodates door thickness: 1-3/8" - 2"
- Cross bore: 2-1/8"
- Exposed screws
- Edge bore for latch: 1"
- Easy-to-install spring assisted chassis for optimal operational strength
- Limited lifetime mechanical warranty
- Limited 25 year finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Ellipse™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Material:
- Forged Brass
- Handle Type:
- Knob
- Height:
- 2-7/16 in
- Material:
- Brass
- Security Grade:
- 2
- Thickness:
- 2 in
- UL Listed:
- No
- Width:
- 1-1/4 in