Forged Brass Deadbolt Lock in Oil Rubbed Bronze
Estate Forged Brass Deadbolt Lock in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.13
- Application:
- Residential
- Collection:
- Estate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Hardware Type:
- Lock
- Height:
- 2-1/2 in
- Lock Type:
- Deadbolt
- Material:
- Forged Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
- Security Grade:
- 1
- Thickness:
- 1-3/4 in
- Weight:
- 1.8 lb
- Width:
- 2-1/2 in