This product requires certification to purchase.

Passage Lever in Satin Black

You last purchased this on
 
Baldwin

Estate™ Passage Lever in Satin Black

Brand image
You last purchased this on
 
Baldwin

Estate™ Passage Lever in Satin Black

  • Fast #
  • Part #B5162190PASS
  • Item #9392669
  • Manufacturer Part #5162.190.PASS
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Estate™
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Door Hardware Type:
Passage Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Contemporary
UL Listed:
No


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com