This product requires certification to purchase.

Steel Spindle

You last purchased this on
 
Baldwin

Estate Steel Spindle

  • Fast #
  • Part #B0511004
  • Item #1803514
  • Manufacturer Part #0511.004
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin

Estate Steel Spindle

  • Fast #
  • Part #B0511004
  • Item #1803514
  • Manufacturer Part #0511.004
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Broached straight spindle for passage
  • Spindle 4" standard for installation with roses
  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Estate
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel
Length:
4 in
Product Type:
Spindle
Smart Home Enabled:
No
UL Listed:
No