12-5/8 in. Letter Box Sleeve in Satin Stainless Steel
Estate 12-5/8 in. Letter Box Sleeve in Satin Stainless Steel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 0012 and 0014
- Collection:
- Estate
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Length:
- 12-5/8 in
- Product Type:
- Sleeve
- Size:
- 12-5/8 in x 1-17/25 in
- Smart Home Enabled:
- No
- Thickness:
- 0.038 in
- UL Listed:
- No
- Width:
- 1-17/25 in