This product requires certification to purchase.

Brass Door Knob in Lifetime Polished Brass

Baldwin Hardware

Estate Brass Door Knob in Lifetime Polished Brass

  • Fast #
  • Part #B85320003ENTR
  • Item #7798559
  • Manufacturer Part #85320.003.ENTR
5 out of 5 Customer Rating
Brand image
Baldwin Hardware

Estate Brass Door Knob in Lifetime Polished Brass

  • Fast #
  • Part #B85320003ENTR
  • Item #7798559
  • Manufacturer Part #85320.003.ENTR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Estate
Color Finish Category:
Brass Tones
Color Finish Name:
Lifetime Polished Brass
Diameter - Base:
2-1/8 in
Handle Material:
Brass
Handle Type:
Knob
UPC:
723079088051