Brass Door Knob in Lifetime Polished Brass
Estate Brass Door Knob in Lifetime Polished Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Estate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime Polished Brass
- Diameter - Base:
- 2-1/8 in
- Handle Material:
- Brass
- Handle Type:
- Knob
- Material:
- Brass