This product requires certification to purchase.

Door Knob in Venetian Bronze

Baldwin Hardware

Estate Door Knob in Venetian Bronze

  • Fast #
  • Part #B85360112ENTR
  • Item #7798556
  • Manufacturer Part #85360.112.ENTR
5 out of 5 Customer Rating
Brand image
Baldwin Hardware

Estate Door Knob in Venetian Bronze

  • Fast #
  • Part #B85360112ENTR
  • Item #7798556
  • Manufacturer Part #85360.112.ENTR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Estate
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Diameter - Base:
2-1/8 in
Handle Material:
Metal
Handle Type:
Knob
Material:
Brass
UPC:
723079917610