Door Lever in Lifetime Polished Brass
Estate Door Lever in Lifetime Polished Brass
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Estate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime Polished Brass
- Handle Type:
- Lever