This product requires certification to purchase.

Forged Brass Deadbolt Lock in Lifetime Polished Brass

Baldwin Hardware

Estate Forged Brass Deadbolt Lock in Lifetime Polished Brass

  • Fast #
  • Part #B8232003
  • Item #808032
  • Manufacturer Part #8232.003
4 out of 5 Customer Rating
Brand image
Baldwin Hardware

Estate Forged Brass Deadbolt Lock in Lifetime Polished Brass

  • Fast #
  • Part #B8232003
  • Item #808032
  • Manufacturer Part #8232.003
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A156.13
Application:
Residential
Collection:
Estate
Color Finish Category:
Brass Tones
Color Finish Name:
Lifetime Polished Brass
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Forged Brass
Security Grade:
1
Thickness:
1-3/4 in
UPC:
723079148410
Weight:
5 lb