This product requires certification to purchase.

Forged Brass Deadbolt Lock in Oil Rubbed Bronze

Baldwin Hardware

Estate Forged Brass Deadbolt Lock in Oil Rubbed Bronze

  • Fast #
  • Part #B8031102
  • Item #810117
  • Manufacturer Part #8031.102
3.7 out of 5 Customer Rating
Brand image
Baldwin Hardware

Estate Forged Brass Deadbolt Lock in Oil Rubbed Bronze

  • Fast #
  • Part #B8031102
  • Item #810117
  • Manufacturer Part #8031.102
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A156.13
Application:
Residential
Collection:
Estate
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Door Hardware Type:
Lock
Height:
2 in
Lock Type:
Deadbolt
Material:
Forged Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
Security Grade:
1
Thickness:
1-3/4 in
UPC:
723079057026
Weight:
1.50 lb
Width:
2 in