This product requires certification to purchase.

Forged Brass Deadbolt Lock in Satin Black

Baldwin Hardware

Estate Forged Brass Deadbolt Lock in Satin Black

  • Fast #
  • Part #B822019
  • Item #7798500
  • Manufacturer Part #8220.190
3.3 out of 5 Customer Rating
Brand image
Baldwin Hardware

Estate Forged Brass Deadbolt Lock in Satin Black

  • Fast #
  • Part #B822019
  • Item #7798500
  • Manufacturer Part #8220.190
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A156.13
Application:
Residential
Collection:
Estate
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Forged Brass
Security Grade:
1
UPC:
884011642257