This product requires certification to purchase.

Forged Brass Deadbolt Lock in Satin Black

You last purchased this on
 
Baldwin Hardware

Estate Forged Brass Deadbolt Lock in Satin Black

  • Fast #
  • Part #B824419
  • Item #7798526
  • Manufacturer Part #8244.190
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin Hardware

Estate Forged Brass Deadbolt Lock in Satin Black

  • Fast #
  • Part #B824419
  • Item #7798526
  • Manufacturer Part #8244.190
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A156.13
Application:
Residential
Collection:
Estate
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Forged Brass
Security Grade:
1