This product requires certification to purchase.

Forged Brass Door Pull in Polished Chrome

You last purchased this on
 
Baldwin Hardware

Estate Forged Brass Door Pull in Polished Chrome

  • Fast #
  • Part #B0458260
  • Item #811725
  • Manufacturer Part #0458.260
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin Hardware

Estate Forged Brass Door Pull in Polished Chrome

  • Fast #
  • Part #B0458260
  • Item #811725
  • Manufacturer Part #0458.260
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Estate
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Forged Brass
UL Listed:
No