This product requires certification to purchase.

Forged Brass Keyed Entry Deadbolt Lock in Satin Nickel

Baldwin Hardware

Estate Forged Brass Keyed Entry Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #B8285056
  • Item #7798673
  • Manufacturer Part #8285.056
5 out of 5 Customer Rating
Brand image
Baldwin Hardware

Estate Forged Brass Keyed Entry Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #B8285056
  • Item #7798673
  • Manufacturer Part #8285.056
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ANSI/BHMA grade 1 certified
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A156.13
Application:
Residential
Collection:
Estate
Color Finish Category:
Nickel Tones
Color Finish Name:
Lifetime Satin Nickel
Door Hardware Type:
Lock
Lock Type:
Keyed Entry, Deadbolt
Material:
Forged Brass
Security Grade:
1
UPC:
829846222236