Door Lever in Venetian Bronze
Federal Door Lever in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
- Accommodates door thickness: 1-3/8" - 2"
- Easy-to-install spring assisted chassis for optimal operational strength
- Exposed screws
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Federal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Brass
- Style:
- Traditional
- UL Listed:
- No