This product requires certification to purchase.

Brass Door Lever in Satin Nickel

You last purchased this on
 
Baldwin Hardware

Prestige Brass Door Lever in Satin Nickel

  • Fast #
  • Part #B93510015
  • Item #8153214
  • Manufacturer Part #93510-015
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin Hardware

Prestige Brass Door Lever in Satin Nickel

  • Fast #
  • Part #B93510015
  • Item #8153214
  • Manufacturer Part #93510-015
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2
Application:
Residential
Collection:
Prestige
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Brass
Handle Type:
Lever
Material:
Brass, Zinc
Style:
Transitional