This product requires certification to purchase.

Door Lever in Venetian Bronze

You last purchased this on
 
Baldwin Hardware

Prestige Door Lever in Venetian Bronze

  • Fast #
  • Part #B93540016
  • Item #7798578
  • Manufacturer Part #93540-016
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin Hardware

Prestige Door Lever in Venetian Bronze

  • Fast #
  • Part #B93540016
  • Item #7798578
  • Manufacturer Part #93540-016
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Prestige
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Handle Type:
Lever