Zinc Door Knob in Venetian Bronze
Prestige Zinc Door Knob in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Prestige
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Shape:
- Round