Zinc Door Lever in Satin Nickel
Prestige Zinc Door Lever in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Prestige
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-4/5 in
- Material:
- Brass
- Style:
- Transitional