This product requires certification to purchase.

Brass Deadbolt Lock in Satin Nickel

You last purchased this on
 
Baldwin Hardware

Reserve Brass Deadbolt Lock in Satin Nickel

Brand image
You last purchased this on
 
Baldwin Hardware

Reserve Brass Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #B9BR3800006
  • Item #7984576
  • Manufacturer Part #9BR3800-006
4.3 out of 5 Customer Rating
Brass Deadbolt Lock

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Reserve
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Brass



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com