This product requires certification to purchase.

Brass Deadbolt Lock in Satin Nickel

You last purchased this on
 
Baldwin Hardware

Reserve Brass Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #B9BR3800140
  • Item #7984581
  • Manufacturer Part #9BR3800-140
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin Hardware

Reserve Brass Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #B9BR3800140
  • Item #7984581
  • Manufacturer Part #9BR3800-140
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Reserve
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Brass