Brass Door Knob in Venetian Bronze
Reserve™ Brass Door Knob in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Reserve™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 2-219/1000 in
- Material:
- Brass
- Shape:
- Arch
- Width:
- 2-219/1000 in