This product requires certification to purchase.

Brass Keyed Entry Deadbolt Lock in Satin Black

You last purchased this on
 
Baldwin Hardware

Reserve Brass Keyed Entry Deadbolt Lock in Satin Black

  • Fast #
  • Part #B9BR3802725
  • Item #7984569
  • Manufacturer Part #9BR3802-725
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin Hardware

Reserve Brass Keyed Entry Deadbolt Lock in Satin Black

  • Fast #
  • Part #B9BR3802725
  • Item #7984569
  • Manufacturer Part #9BR3802-725
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Reserve
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Door Hardware Type:
Lock
Lock Type:
Keyed Entry, Deadbolt
Material:
Brass