Door Knob in Satin Black
Reserve™ Door Knob in Satin Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Reserve™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Handle Type:
- Dummy
- Shape:
- Round