This product requires certification to purchase.

Door Knob in Satin Black

Baldwin Hardware

Reserve™ Door Knob in Satin Black

  • Fast #
  • Part #B9BR3523187
  • Item #7984579
  • Manufacturer Part #9BR3523-187
4.6 out of 5 Customer Rating
Brand image
Baldwin Hardware

Reserve™ Door Knob in Satin Black

  • Fast #
  • Part #B9BR3523187
  • Item #7984579
  • Manufacturer Part #9BR3523-187
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Reserve™
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Handle Type:
Knob
Shape:
Round
UPC:
823079457175