Door Knob in Satin Black
Reserve™ Door Knob in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Reserve™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Handle Type:
- Knob
- Shape:
- Round
- UPC:
- 823079457168