This product requires certification to purchase.

Door Knob in Venetian Bronze

You last purchased this on
 
Baldwin Hardware

Reserve™ Door Knob in Venetian Bronze

  • Fast #
  • Part #B9BR3530596
  • Item #7865635
  • Manufacturer Part #9BR3530-596
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin Hardware

Reserve™ Door Knob in Venetian Bronze

  • Fast #
  • Part #B9BR3530596
  • Item #7865635
  • Manufacturer Part #9BR3530-596
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Reserve™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Handle Material:
Metal
Handle Type:
Knob
Shape:
Oval