This product requires certification to purchase.

Right Handed Single Cylinder Keyway Deadbolt Handle Set in Satin Black

You last purchased this on
 
Baldwin Hardware

Reserve™ La Jolla Right Handed Single Cylinder Keyway Deadbolt Handle Set in Satin Black

Brand image
You last purchased this on
 
Baldwin Hardware

Reserve™ La Jolla Right Handed Single Cylinder Keyway Deadbolt Handle Set in Satin Black

  • Fast #
  • Part #B9BR1808976
  • Item #8947385
  • Manufacturer Part #9BR1808-976
5 out of 5 Customer Rating
Right Handed Single Cylinder Keyway Deadbolt Handle Set

X Points
Color Finish Name: Satin Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Handleset Deadbolt ANSI/BHMA Grade 2 Certified
  • 1 in. deadbolt throw
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Residential
Collection:
Reserve™ La Jolla
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Depth:
2-13/32 in
Door Hardware Type:
Handle & Lock Set
Handle Material:
Metal
Handle Type:
Lever
Height:
18-1/2 in
Lock Type:
Deadbolt
Material:
Forged Brass
Security Grade:
2
Smart Home Enabled:
No
Thickness:
2.5 in
UL Listed:
No
Weight:
6.65 lb


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com