This product requires certification to purchase.

Square Reserve Deadbolt in Venetian Bronze

You last purchased this on
 
Baldwin Hardware

Reserve™ Square Reserve Deadbolt in Venetian Bronze

Brand image
You last purchased this on
 
Baldwin Hardware

Reserve™ Square Reserve Deadbolt in Venetian Bronze

  • Fast #
  • Part #B9BR3801128
  • Item #7236312
  • Manufacturer Part #9BR3801-128
3.1 out of 5 Customer Rating
Square Reserve Deadbolt

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accommodates door thickness: 1-3/8" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Low profile cylinder projection
  • SmartKey® re-key technology
  • Features 1'' solid brass throw bolt latch with hardened steel roll pin for additional strength and security
  • Cross bore: 2-1/8"
  • Limited lifetime mechanical warranty
  • Limited 25 year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Baldwin
Collection:
Reserve™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3/4 in
Door Hardware Type:
Lock
Handle Material:
Forged Brass
Lock Type:
Deadbolt
Material:
Brass
Security Grade:
2
Thickness:
2 in
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #K819VNHLIP514
Item #8766374
5 out of 5 Customer Rating
Requires Certification
Part #HLK0304U15
Item #8940196
4.4 out of 5 Customer Rating
Requires Certification
Part #HLK8321U19
Item #8940289
4.7 out of 5 Customer Rating
Requires Certification
Part #PMP10308
Item #5134717
4.5 out of 5 Customer Rating
Requires Certification
Part #B8225190
Item #8945895
3.5 out of 5 Customer Rating
Requires Certification
Part #L26090
Item #7216390
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B9BR3800002
Item #8947124
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3802875
Item #8947701
3.3 out of 5 Customer Rating
Requires Certification
Part #B9BR3802869
Item #8947584
3.2 out of 5 Customer Rating
Requires Certification
Part #B9BR3500056
Item #7236245
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3510094
Item #7236260
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3510011
Item #7236253
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing