Door Lever in Satin Nickel
Square Door Lever in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Square
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Lever
- Style:
- Modern